Zoro Homepage

Surface Plate, 4 in Thick, B Grade

  • Mfr # 88652

  • Zoro # G510741575


product price: $1,739.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Pink
Width
24 in
Grade
B
Surface Size (mm)
600 mm x 600 mm
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88652
Zoro #
G510741575
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Surface Size (In.)
24 in x 24 in
Surface Size (mm)
600 mm x 600 mm
Length
24 in
Surface Size
24 in x 24 in; 600 mm x 600 mm
Thickness
4 in
Surface Size - Inch
24 in x 24 in
Surface Size - mm
600 mm x 600 mm

Details

Item
Surface Plate
Color
Pink
Grade
B
Long Form Calibration Certificate
No
Flatness
0.000300 in/0.0076 mm
Standards
ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c
Application Grade
Toolroom
Edge Style
Flat
Material
Granite

Description

Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Pink, Edge Style Flat, Flatness 0.000300 in/0.0076 mm, Grade B, Length 24 in, Surface Size 24 in x 24 in; 600 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 24 in, Surface Size (mm) 600 mm x 600 mm, 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.