Surface Plate Cleaner, Size 1 qt., PK12
Mfr # 81824
Zoro # G9002655
product price: $295.99
/pk 12, $24.67/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Cleaner
Cleaner Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81824
Zoro #
G9002655
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Size
1 qt.
Container Size
32 oz
Details
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Cleaner
Cleaner Container Type
Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Effective to Remove
C. Difficile Spores, Hepatitis A
Includes Chemical
None
Item
Stone Cleaner
Sub-Category
Stone
Degreaser Container Type
Bottle
For Use On
Granite Surface Plates
Container Type
Bottle
Surfaces for Use On
Granite
Description
Stone Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, Ready to Use, Surfaces for Use On Granite, Fragrance Unscented, Recommended Dilution Ready to Use, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.