Surface Plate Cleaner, Size 55 gal., Drum
Mfr # 81820
Zoro # G9808312
product price: $1,207.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Cleaner
Cleaner Container Type
Drum
Fragrance
Unscented
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81820
Zoro #
G9808312
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Size
55 gal.
Container Size
55 gal
Details
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Cleaner
Cleaner Container Type
Drum
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
For Use On
Granite Surface Plates
Primary Chemical
None
Sub-Category
Stone
Container Type
Drum
Item
Stone Cleaner
Effective to Remove
C. Difficile Spores, Hepatitis A
Includes Chemical
None
Degreaser Container Type
Drum
Surfaces for Use On
Granite
Description
Stone Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, Ready to Use, Surfaces for Use On Granite, Fragrance Unscented, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.