Zoro Homepage

Surface Plate Cover, Black Vinyl, 24x24 In

  • Mfr # 83024

  • Zoro # G9002691


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Type
Black Vinyl, Soft Cloth Lining
Width (In.)
24
Length (In.)
24
For Use With
Granite Surface Plates
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83024
Zoro #
G9002691
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
24
Length (In.)
24
Length
24 in
For Surface Plate Size - mm
600mm x 600mm
For Surface Plate Size - Inch
24 in x 24 in
Width
24 in

Details

Item
Surface Plate Cover
Type
Black Vinyl, Soft Cloth Lining
For Use With
Granite Surface Plates
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
Color
Black
Cover Material
Heavy Gauge Vinyl
Lining Material
Cushioned Cloth

Description

Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 24 in x 24 in, For Surface Plate Size - mm 600mm x 600mm, Lining Material Cushioned Cloth, Length 24 in, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.