Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Plate Cover, Black Vinyl, 24x36 In

  • Mfr # 83025

  • Zoro # G9002707


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Black Vinyl, Soft Cloth Lining
For Use With
Granite Surface Plates
Width (In.)
36
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
Length (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83025
Zoro #
G9002707
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
36
Length (In.)
24
For Surface Plate Size - Inch
36 in x 24 in
Length
24 in
For Surface Plate Size - mm
900mm x 600mm
Width
36 in

Details

Item
Surface Plate Cover
Type
Black Vinyl, Soft Cloth Lining
For Use With
Granite Surface Plates
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
Color
Black
Lining Material
Cushioned Cloth
Cover Material
Heavy Gauge Vinyl

Description

Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 36 in x 24 in, For Surface Plate Size - mm 900mm x 600mm, Lining Material Cushioned Cloth, Length 24 in, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.