Surface Plate Cover, Black Vinyl, 48x96 In
Mfr # 83033
Zoro # G6751437
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Type
Black Vinyl, Soft Cloth Lining
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
Width (In.)
96
Length (In.)
48
For Use With
Granite Surface Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83033
Zoro #
G6751437
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
96
Length (In.)
48
Length
48 in
For Surface Plate Size - Inch
96 in x 48 in
Width
96 in
For Surface Plate Size - mm
2400mm x 1200mm
Details
Item
Surface Plate Cover
Type
Black Vinyl, Soft Cloth Lining
Application
Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
For Use With
Granite Surface Plates
Color
Black
Cover Material
Heavy Gauge Vinyl
Lining Material
Cushioned Cloth
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 96 in x 48 in, For Surface Plate Size - mm 2400mm x 1200mm, Lining Material Cushioned Cloth, Length 48 in, Width 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.