Surface Plate Stand, Steel, 36"x48"x30"
Mfr # 82264
Zoro # G706145507
product price: $1,817.99
/eaKey Features
For Surface Plate Length
36 in
Open or Cabinet
Open Stand
Construction
Steel
Maximum Stand Height
30 in
For Surface Plate Edge Style
Two Ledges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82264
Zoro #
G706145507
UPC #
-
Country of Origin
United States
Dimensions
For Surface Plate Length
36 in
Maximum Stand Height
30 in
Size
36 in x 48 in x 30 in
Overall Width
48 in
Overall Length
36 in
For Surface Plate Width
48 in
Details
Item
Surface Plate Stand
Open or Cabinet
Open Stand
Construction
Steel
For Surface Plate Edge Style
Two Ledges
Mobile or Stationary
Stationary
Product Type
Surface Plate Stand
For Use With
80711, 80714, 80717
Description
Surface Plate Stand, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 36 in, For Surface Plate Width 48 in, For Use With 80711, 80714, 80717, Maximum Stand Height 30 in, Mobile or Stationary Stationary, Open or Cabinet Open Stand, Overall Length 36 in, Overall Width 48 in, Size 36 in x 48 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.