Surface Tester, 10 to 1600 micron Range
Mfr # SR160
Zoro # G1603749
product price: $3,103.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
1600 micro-in./(40 microns)
Profile
Ra, Rz, Rp, Rv, Rt, Rz1Max, Rsk, Rq, Rku, Pa, Pz, Pp, Pv, Pt
Sampling Length (In.)
0.003 in, 0.01 in, 0.03 in, 0.1 in
Number of Sampling Spans
2
Analysis Graph
Profile Graph
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR160
Zoro #
G1603749
UPC #
049659725841
Country of Origin
United Kingdom
Dimensions
Sampling Length (In.)
0.003 in, 0.01 in, 0.03 in, 0.1 in
Cut Off Length (In.)
0.315 in
Display Screen Size
2.4 in
Transverse Cutoff Length
0.8 mm
Dimensions - Display Unit
3.90 in x 2.10 in x 1.40 in
Probe Tip Radius
5 um
Sampling Length
0.003 in, 0.01 in, 0.03 in, 0.1 in
Description
The Starrett SR160 Surface Tester is the perfect tool for assessing surface quality. With its tactile measurement button, two-piece construction and Bluetooth low energy connectivity, it offers high performance in a compact design. This portable surface roughness tester has tactile measurement buttons on both the display unit and the stylus. The two-piece construction allows you to use the diamond stylus or piezoelectric pickup for measurements. It also features rubberized molding that helps protect your device from drops and bumps while making it easy to grip. The Starrett Surface Tester comes with a profile graph which makes it easier to see measurements as they are taken. Navigation is simple with page down and up buttons, page tabs, settings menu and calibration menu. With its user friendly design, high accuracy measurements and Bluetooth low energy connectivity, this Starrett SR160 Surface Tester will meet all your requirements.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.