Zoro Homepage

Tap Wrench

  • Mfr # 93F

  • Zoro # G0688278


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Number
0
Fractional Tap Capacity (In.)
1/4 to 1/2
Machine Screw Tap Capacity
1/4 in to 1/2 in
Metric Tap Capacity
12.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93F
Zoro #
G0688278
UPC #
049659504323
Country of Origin
China

Dimensions

Body Length (In.)
13
Size
13 in
Min. Tap Size
1/4 in
Max. Tap Size
1/2 in
Overall Length
13 in

Details

Item
Tap Wrench
Type
Fixed
Number
0
Fractional Tap Capacity (In.)
1/4 to 1/2
Machine Screw Tap Capacity
1/4 in to 1/2 in
Metric Tap Capacity
12.70 mm
Shank Capacity (In.)
0.1875 to 0.3125 Square
Function
For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand
Shank Capacity
5/16 in
Sliding Or Fixed Handle
Sliding Handle
Fractional Tap Capacity
1/4 in to 1/2 in
Handle Shape
T
Measurement System
Fractional Inch, Metric
Product Type
Precision Hand Tool
Handle Type
Sliding
Wrench Type
Fixed

Description

Tap Wrench, Handle Type Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in to 1/2 in, Machine Screw Tap Capacity 1/4 in to 1/2 in, Metric Tap Capacity 12.70 mm, Overall Length 13 in, Function For Holding Taps, Drills, Reamers and Other Small Tools to Be Turned By Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.