This item is Discontinued.

Starrett 3.5m Tape Measures, 1/2" Blade KTS12-3.5M-N

3.5m Tape Measures, 1/2" Blade (Discontinued)

  • Mfr # KTS12-3.5M-N
  • Zoro # G4856540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTS12-3.5M-N
Zoro #
G4856540
UPC #
049659306590
Country of Origin
China

Dimensions

Blade Width
1/2"
Blade Length
3.5m

Details

Tape Measure Product Grouping
Tape Measures
Graduations
Millimeters
Blade Coating
Polyurethane
Case Material
ABS Plastic
Item
Tape Measure,1/2"x 3.5m Metric
Measurement Type
Metric
Blade Color
Yellow
Case Color
Yellow
Blade Material
Steel
Belt Clip
Steel

Description

Tape Measure,1/2 In.x 3.5m Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.