Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Gage, 0.010-0.150 In, 6 1/4 In L

  • Mfr # 270

  • Zoro # G1482302


product price: $176.39
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
0.010 to 0.150
Material
Tool Steel
Graduations
0.001 in
Length (In.)
6-1/4
Width (In.)
7-1/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270
Zoro #
G1482302
UPC #
049659512922
Country of Origin
United States

Dimensions

Length (In.)
6-1/4
Width (In.)
7-1/16
Overall Length
6 1/4 in
Dimension Type
Inch

Details

Item
Taper Gauge
Measuring Range (In.)
0.010 to 0.150
Material
Tool Steel
Graduations
0.001 in
Measuring Range (In./mm)
0.010 to 0.150
Features
Hardened and Accurate
Finish
Polished
Number of Leaves
8
Gauge Style
Flat Leaf
Range
0.0100 in to 0.1500 in, 0.30mm to 4mm
SPC Output
No
Operation Type
Mechanical
Resolution
0.001 in
Inches Measured - Maximum
0.0100 in
Inches Measured - Minimum
0.1500 in

Description

This Starrett 270 Taper Gage is a high-quality tool that can be used for various applications. It will help ensure that your work meets the appropriate specifications. The polished, flat leaf taper gauge has a measuring range of 0.010 to 0.150 in.. Graduations on the face of the dial are 0.001 in.. This hardened and accurate tool is made from tool steel with a polished finish for added durability and corrosion resistance. Measuring 6 1/4 in., this flat leaf taper gauge is designed to last through heavy use. With its hardy construction and precise measurements, you will want to have the Starrett 270 Taper Gage on hand when working with your projects or machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.