Taper Gage, 0.100-0.500 In, 8 Leaves
Mfr # 269A
Zoro # G0720404
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Measuring Range (In.)
0.100 to 0.500
Material
Tempered Steel
Graduations
0.001 in
Length (In.)
2-1/2
Includes
Vinyl Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269A
Zoro #
G0720404
UPC #
049659512908
Country of Origin
United States
Dimensions
Length (In.)
2-1/2
Width (In.)
0.5
Dimension Type
Inch
Overall Length
2 1/2 in
Details
Item
Taper Gauge Set
Measuring Range (In.)
0.100 to 0.500
Material
Tempered Steel
Graduations
0.001 in
Includes
Vinyl Pouch
Finish
Polished
Measuring Range (In./mm)
0.100 to 0.500
Number of Leaves
8
Features
Hardened and Accurate
Range
0.100 in to 0.500 in
SPC Output
No
Gauge Style
Flat Leaf
Operation Type
Mechanical
Resolution
0.001 in
Inches Measured - Minimum
0.500 in
Inches Measured - Maximum
0.100 in
Description
Starrett's 269A Taper Gage is a reliable measuring tool that can be used to accurately measure the depth of holes, drills and bores. It comes with 8 leaves, each of which is 0.001 in. thick. The taper gage is made of tempered steel for durability and long life. The polished finish ensures an accurate reading every time you use it. It has a range from 0.100 in to 0.500 in., so you can depend on it for various applications involving drill bits, bores and holes. Whether you are looking for professional or personal uses, this Starrett 269A Taper Gage will prove to be extremely useful for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.