Zoro Homepage

Telescoping Gage

  • Mfr # 579B-12

  • Zoro # G0584179


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Depth (In.)
12
Overall Length (In.)
12
Finish
Polished Steel
Includes
12 in Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579B-12
Zoro #
G0584179
UPC #
049659631968
Country of Origin
United States

Dimensions

Depth (In.)
12
Overall Length (In.)
12
Maximum Measuring Depth
12 in
Overall Length
12 in

Details

Item
Telescoping Gauge
Number of Pieces
1
Range (In.)
0.500 to 0.750
Finish
Polished Steel
Includes
12 in Handle
Range
1/2 in to 3/4 in
Maximum Measurement - Inch
1/2 in
Maximum Measurement - mm
13 mm
Replaceable Handle
Yes
Construction
Steel
Included Gauge Ranges
1/2 in to 3/4 in / 13 mm to 19 mm
Gauge Plunger Style
Double-Arm Plunger
Minimum Measurement - mm
8 mm
Minimum Measurement - Inch
5/16 in
Millimeters Measured - Maximum
13 mm
Inches Measured - Maximum
3/4 in
Inches Measured - Minimum
1/2 in
Millimeters Measured - Minimum
8 mm

Description

Telescoping Gauge, Range 1/2 in to 3/4 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 1/2 in to 3/4 in / 13 mm to 19 mm, Maximum Measurement - Inch 1/2 in, Maximum Measurement - mm 13 mm, Maximum Measuring Depth 12 in, Minimum Measurement - Inch 5/16 in, Minimum Measurement - mm 8 mm, Number of Pieces 1, Construction Steel, Includes 12 in Handle, Overall Length 12 in, Replaceable Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.