Zoro Homepage

Telescoping Gage Set, 4 Pc, 2.375 In D

  • Mfr # S579GZ

  • Zoro # G1240601


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Range (In.)
0.312 to 2.125
Depth (In.)
2.375
Overall Length (In.)
2.500
Finish
Polished Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S579GZ
Zoro #
G1240601
UPC #
049659526165
Country of Origin
China

Dimensions

Depth (In.)
2.375
Overall Length (In.)
2.500
Overall Length
2 1/2 in
Maximum Measuring Depth
2.375 in

Details

Item
Telescoping Gauge Set
Number of Pieces
4
Range (In.)
0.312 to 2.125
Finish
Polished Steel
Includes
Protective Pouch
Maximum Measurement - mm
54 mm
Replaceable Handle
Yes
Included Gauge Ranges
1 1/4 in to 2 1/8 in / 32 mm to 54 mm, 1/2 in to 3/4 in / 13 mm to 19 mm, 3/4 in to 1 1/4 in / 19 mm to 32 mm, 5/16 in to 1/2 in, 8 mm to 13 mm
Range
5/16 in to 2 1/8 in
Minimum Measurement - mm
8 mm
Maximum Measurement - Inch
2 1/8 in
Includes Case
Yes
Gauge Plunger Style
Double-Arm Plunger
Construction
Steel
Minimum Measurement - Inch
5/16 in
Millimeters Measured - Minimum
8 mm
Inches Measured - Minimum
5/16 in
Millimeters Measured - Maximum
54 mm
Inches Measured - Maximum
2 1/8 in

Description

Telescoping Gauge Set, Range 5/16 in to 2 1/8 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 1 1/4 in to 2 1/8 in / 32 mm to 54 mm, 1/2 in to 3/4 in / 13 mm to 19 mm, 3/4 in to 1 1/4 in / 19 mm to 32 mm, 5/16 in to 1/2 in, 8 mm to 13 mm, Maximum Measurement - Inch 2 1/8 in, Maximum Measurement - mm 54 mm, Maximum Measuring Depth 2.375 in, Minimum Measurement - Inch 5/16 in, Minimum Measurement - mm 8 mm, Number of Pieces 4, Construction Steel, Includes Protective Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.