Telescoping Gage Set, 5 Pc, 2.625 In D
Mfr # S229GZ
Zoro # G3474003
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Range (In.)
0.500 to 6.000
Depth (In.)
2.625
Overall Length (In.)
2.750
Includes
Protective Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S229GZ
Zoro #
G3474003
UPC #
049659509298
Country of Origin
United States
Dimensions
Depth (In.)
2.625
Overall Length (In.)
2.750
Maximum Measuring Depth
2.625 in
Overall Length
2 3/4 in
Details
Item
Telescoping Gauge Set
Number of Pieces
5
Range (In.)
0.500 to 6.000
Includes
Protective Pouch
Finish
Polished Steel
Construction
Steel
Replaceable Handle
Yes
Range
1/2 in to 6 in
Maximum Measurement - Inch
2 1/8 in
Maximum Measurement - mm
54 mm
Includes Case
Yes
Minimum Measurement - Inch
1/2 in
Minimum Measurement - mm
13 mm
Included Gauge Ranges
1 1/4 in to 2 1/8 in / 32 mm to 54 mm, 1/2 in to 3/4 in / 13 mm to 19 mm, 2 1/8 in to 3 1/2 in / 54 mm to 89 mm, 3 1/2 in to 6 in / 89 mm to 150 mm, 3/4 in to 1 1/4 in / 19 mm to 32 mm
Gauge Plunger Style
Single-Arm Plunger
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
54 mm
Inches Measured - Minimum
1/2 in
Millimeters Measured - Minimum
13 mm
Description
Telescoping Gauge Set, Range 1/2 in to 6 in, Gauge Plunger Style Single-Arm Plunger, Included Gauge Ranges 1 1/4 in to 2 1/8 in / 32 mm to 54 mm, 1/2 in to 3/4 in / 13 mm to 19 mm, 2 1/8 in to 3 1/2 in / 54 mm to 89 mm, 3 1/2 in to 6 in / 89 mm to 150 mm, 3/4 in to 1 1/4 in / 19 mm to 32 mm, Maximum Measurement - Inch 2 1/8 in, Maximum Measurement - mm 54 mm, Maximum Measuring Depth 2.625 in, Minimum Measurement - Inch 1/2 in, Minimum Measurement - mm 13 mm, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.