Telescoping Gage Set, 5/16-6 In, 6 Pc
Mfr # S579HZ
Zoro # G4780693
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Range (In.)
5/16 to 6
Depth (In.)
2-3/8
Finish
Polished Steel
Includes
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S579HZ
Zoro #
G4780693
UPC #
049659526172
Country of Origin
China
Dimensions
Depth (In.)
2-3/8
Maximum Measuring Depth
2.375 in
Overall Length
2 3/8 in, 3 1/4 in
Details
Item
Telescoping Gauge Set
Number of Pieces
6
Range (In.)
5/16 to 6
Finish
Polished Steel
Includes
Case
Gauge Plunger Style
Double-Arm Plunger
Range
5/16 in to 2 1/8 in
Maximum Measurement - mm
150 mm
Includes Case
Yes
Included Gauge Ranges
1 1/4 in to 2 1/8 in / 32 mm to 54 mm, 1/2 in to 3/4 in / 13 mm to 19 mm, 2 1/8 in to 3 1/2 in / 54 mm to 89 mm, 3 1/2 in to 6 in / 89 mm to 150 mm, 3/4 in to 1 1/4 in / 19 mm to 32 mm, 5/16 in to 1/2 in, 8 mm to 13 mm
Minimum Measurement - Inch
5/16 in
Replaceable Handle
Yes
Construction
Steel
Maximum Measurement - Inch
6 in
Minimum Measurement - mm
8 mm
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
5/16 in
Millimeters Measured - Minimum
8 mm
Inches Measured - Maximum
6 in
Description
This Starrett S579HZ Telescoping Gage Set is a convenient way to measure the internal dimensions of cylindrical objects. It has a range of 5/16 in to 2 1/8 in and can reach up to 6 inches deep. This polished steel telescoping gage set comes with double-arm plunger gauge plungers. It features 150 mm maximum measurement and 8 mm minimum measurement for the international scale, while the American scale only has a maximum measuring depth of 6 inches and minimum measuring depth of 5/16 inch. The gage set is constructed from polished steel and comes complete with a carrying case. Whether you are looking for an accurate way to measure internal dimensions or just want something compact that fits right into your toolbox, this Starrett S579HZ Telescoping Gage Set will certainly be useful for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.