Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S229FZ
Zoro #
G0967097
UPC #
00049659509281
Country of Origin
United States
Dimensions
Depth (In.)
2.375
Overall Length (In.)
2.375
Overall Length
2 3/4 in
Maximum Measuring Depth
2.625 in
Details
Item
Telescoping Gauge Set
Number of Pieces
3
Range (In.)
0.500 to 2.125
Includes
Fitted Vinyl Carrying Case
Finish
Polished Steel
Construction
Steel
Replaceable Handle
Yes
Minimum Measurement - Inch
1/2 in
Range
1/2 in to 2 1/8 in
Maximum Measurement - mm
54 mm
Included Gauge Ranges
1 1/4 in to 2 1/8 in / 32 mm to 54 mm, 1/2 in to 3/4 in / 13 mm to 19 mm, 3/4 in to 1 1/4 in / 19 mm to 32 mm
Case Type
Vinyl Case
Maximum Measurement - Inch
2 1/8 in
Includes Case
Yes
Minimum Measurement - mm
54 mm
Gauge Plunger Style
Single-Arm Plunger
Millimeters Measured - Minimum
54 mm
Inches Measured - Minimum
1/2 in
Millimeters Measured - Maximum
54 mm
Inches Measured - Maximum
2 1/8 in
Description
Telescoping Gauge Set, Range 1/2 in to 2 1/8 in, Gauge Plunger Style Single-Arm Plunger, Included Gauge Ranges 1 1/4 in to 2 1/8 in / 32 mm to 54 mm, 1/2 in to 3/4 in / 13 mm to 19 mm, 3/4 in to 1 1/4 in / 19 mm to 32 mm, Maximum Measurement - Inch 2 1/8 in, Maximum Measurement - mm 54 mm, Maximum Measuring Depth 2.625 in, Minimum Measurement - Inch 1/2 in, Minimum Measurement - mm 54 mm, Number of Pieces 3, Case Type Vinyl Case, Construction Steel, Includes Fitted Vinyl Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.