Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thickness Gage, 0.0015- 0.015 In, 9 Leaves

  • Mfr # 172AT

  • Zoro # G3701783


product price: $60.99
/ea

Key Features

Locking Device
Yes
Size of Leaves
1/2 in -1/4 in x 3 in -1/32 in
Range (In.)
0.0015 to 0.015
Construction
Tempered Steel
Leaves
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172AT
Zoro #
G3701783
UPC #
049659506501
Country of Origin
China

Dimensions

Size of Leaves
1/2 in -1/4 in x 3 in -1/32 in
Dimension Type
Inch
Blade Length
3 1/32 in
Blade Width
1/4 in to 1/2 in
Thickness Range
0.0015 in to 0.015 in

Details

Locking Device
Yes
Range (In.)
0.0015 to 0.015
Construction
Tempered Steel
Leaves
Tapered
Number of Leaves
9
Resolution (In.)
0.001
Long Form Calibration Certificate
No
Item
Tapered Feeler Gauge Set
Blade Material
Steel
Included Blades
0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in
Blade Style
Tapered Blade
Non-Marring
No
Application
Automotive; Aviation; Diesel; Farm Equipment Manufacture; Service; Fixture; Gage; Experimental Work; Adjusting Tappets; Spark Plugs; Distributor Points; Checking Bearing Clearances; Fitting Pistons; Rings; Pins; Gaging Narrow Slots
Color
Silver
Finish
Uncoated
Non-Magnetic
No
Number of Feeler Blades
9
Tolerance
+/-0.00025 in
Markings
Inch
Set Inches Measured - Minimum
0.0015 in
Set Inches Measured - Maximum
0.015 in

Description

Tapered Feeler Gauge Set, Finish Uncoated, Blade Length 3 1/32 in, Blade Material Steel, Blade Style Tapered Blade, Dimension Type Inch, Included Certification Not Applicable, Non-Marring No, Number of Feeler Blades 9, Thickness Range 0.0015 in to 0.015 in, Tolerance +/-0.00025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.