Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thickness Gage, 0.0015-0.035 In

  • Mfr # 66B

  • Zoro # G2875853


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Leaves
Straight
Range (In.)
0.0015 to 0.035
Features
Leaves Easily Removed or Replaced
Number of Leaves
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66B
Zoro #
G2875853
UPC #
049659570977
Country of Origin
China

Dimensions

Size of Leaves
1/2 in -1/4 in x 3 in -1/32 in
Maximum Thickness - Inch
0.035 in
Minimum Thickness - Inch
0.0015 in
Blade Width
1/4 in to 1/2 in
Blade Length
3 1/32 in
Thickness Range
0.0015 in to 0.035 in
Dimension Type
Inch

Details

Long Form Calibration Certificate
No
Leaves
Straight
Range (In.)
0.0015 to 0.035
Features
Leaves Easily Removed or Replaced
Number of Leaves
31
Construction
Tempered Tool Steel
Locking Device
Yes
Item
Feeler Gauge Set
Color
Silver
Non-Magnetic
No
Included Blades
0.0015 in, 0.002 in, 0.0025 in, 0.003 to 0.026 in, 0.028 in, 0.030 in, 0.032 in, 0.035 in
Blade Style
Short Blade
Application
Automotive; Aviation; Diesel; Farm Equipment Manufacture; Service; Fixture; Gage; Experimental Work; Adjusting Tappets; Spark Plugs; Distributor Points; Checking Bearing Clearances; Fitting Pistons; Rings; Pins; Gaging Narrow Slots
Number of Feeler Blades
31
Blade Material
Steel
Non-Marring
No
Finish
Uncoated
Markings
Inch
Tolerance
+/-0.00025 in
Set Inches Measured - Maximum
0.035 in
Set Inches Measured - Minimum
0.0015 in

Description

Feeler Gauge Set, Finish Uncoated, Blade Length 3 1/32 in, Blade Material Steel, Blade Style Short Blade, Dimension Type Inch, Included Certification Not Applicable, Maximum Thickness - Inch 0.035 in, Minimum Thickness - Inch 0.0015 in, Non-Marring No, Number of Feeler Blades 31, Thickness Range 0.0015 in to 0.035 in, Tolerance +/-0.00025 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.