Thickness Gage, 0.011 In, 1/2 x 12 In
Mfr # 667-11
Zoro # G3455916
product price: $4.15
/eaKey Features
Range (In.)
0.011
Construction
Tempered Steel
Locking Device
No
Number of Leaves
1
Features
Rounded Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667-11
Zoro #
G3455916
UPC #
049659528497
Country of Origin
China
Dimensions
Size of Leaves
1/2 in x 12 in
Thickness
0.0110 in
Blade Width
1/2 in
Blade Length
12 in
Dimension Type
Inch
Details
Range (In.)
0.011
Construction
Tempered Steel
Locking Device
No
Number of Leaves
1
Item
Feeler Gauge
Features
Rounded Ends
Long Form Calibration Certificate
No
Leaves
Straight
Markings
Inch
Finish
Uncoated
Non-Magnetic
No
Blade Material
Steel
Blade Style
Long Blade
Description
If you are looking for a precise feeler gauge, the Starrett 667-11 Thickness Gage is the ideal tool. The feeler gauges measure 0.0110 in., making them accurate and efficient. Made of tempered steel, this long blade thickness gauge has rounded ends to provide comfort when used. With inch markings on one side and millimetre markings on the other, it is easy to switch between measurements depending on your needs. It also has a 12 in. blade length with 1/2 in blade widths for superior control while using it. This Starrett Thickness Gauge will make measuring quick and easy work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.