Thickness Gage, 0.022 In, 1/2 x 12 In
Mfr # 667-22
Zoro # G2496505
product price: $4.15
/eaKey Features
Size of Leaves
1/2 in x 12 in
Features
Rounded Ends
Leaves
Straight
Range (In.)
0.022
Locking Device
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667-22
Zoro #
G2496505
UPC #
049659528602
Country of Origin
China
Dimensions
Size of Leaves
1/2 in x 12 in
Blade Width
1/2 in
Blade Length
12 in
Thickness
0.0220 in
Dimension Type
Inch
Details
Features
Rounded Ends
Leaves
Straight
Range (In.)
0.022
Locking Device
No
Construction
Tempered Steel
Long Form Calibration Certificate
No
Item
Feeler Gauge
Number of Leaves
1
Non-Magnetic
No
Finish
Uncoated
Blade Style
Long Blade
Blade Material
Steel
Markings
Inch
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0220 in, Finish Uncoated, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.