Thickness Gage
Mfr # 467S
Zoro # G722065537
product price: $215.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
467S
Zoro #
G722065537
UPC #
-
Country of Origin
China
Description
Thickness Gage, Blade Length 4 1/2 in, Blade Material Stainless Steel, Blade Style Straight Blade, Dimension Type Inch, Included Certification Not Applicable, Non-Marring No, Number of Feeler Blades 13, Tolerance +/-0.00025 in, Blade Width 1/2 in, Included Blades 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.006 in, 0.008 in, 0.01 in, 0.02 in, 0.03 in, 0.04 in, 0.075 in, 0.1 in, 0.2 in, Locking Device Yes, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.