Thickness Gage Holder, Single End
Mfr # 806
Zoro # G3398927
product price: $50.85
/eaKey Features
Long Form Calibration Certificate
No
Features
Holder Only - Clamps Stock at One End
Construction
Nickel Finish
Locking Device
Yes
Includes
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806
Zoro #
G3398927
UPC #
049659530391
Country of Origin
United States
Dimensions
Thickness
3/32 in
Maximum Blade Length
6 in
Length
5 1/4 in
Width
9/16 in
Details
Long Form Calibration Certificate
No
Item
Feeler Gauge Holder
Features
Holder Only - Clamps Stock at One End
Construction
Nickel Finish
Locking Device
Yes
Includes
Clamp
Material
Nickel
Compatible With
0.03 to 0.50 mm, 0.001 to 0.025 in
Single End or Double End
Single End
Accessory Type
Feeler Gauge Holder
Description
Feeler Gauge Holder, Compatible With 0.03 to 0.50 mm, 0.001 to 0.025 in, Length 5 1/4 in, Maximum Blade Length 6 in, Single End or Double End Single End, Thickness 3/32 in, Width 9/16 in, Includes Clamp, Locking Device Yes, Material Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.