Zoro Homepage

Thickness Gage

  • Mfr # S667AS

  • Zoro # G116308103


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Tolerance
+/-0.00025 in
Dimension Type
Inch
Non-Marring
No
Markings
Inch
Set Inches Measured - Minimum
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S667AS
Zoro #
G116308103
UPC #
049659734430
Country of Origin
China

Dimensions

Dimension Type
Inch
Blade Width
0.05 in
Blade Length
12 in

Details

Item
Thickness Gage
Tolerance
+/-0.00025 in
Non-Marring
No
Markings
Inch
Set Inches Measured - Minimum
0.001 in
Locking Device
No
Blade Material
Stainless Steel
Blade Style
Straight Blade
Number of Feeler Blades
32
Set Inches Measured - Maximum
0.03 in
Included Blades
0.0005 - 0.030 in

Description

Thickness Gage, Blade Length 12 in, Blade Material Stainless Steel, Blade Style Straight Blade, Dimension Type Inch, Included Certification Not Applicable, Non-Marring No, Number of Feeler Blades 32, Tolerance +/-0.00025 in, Blade Width 0.05 in, Included Blades 0.0005 - 0.030 in, Locking Device No, Markings Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.