Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thickness Gage, Straight, 0.0015-0.015 In

  • Mfr # 172A

  • Zoro # G1360791


product price: $62.29
/ea

Key Features

Includes
0.0015, 0.002, 0.003, 0.004, 0.006, 0.008, 0.010, 0.012, 0.015 in
Number of Leaves
9
Construction
Tempered Steel
Size of Leaves
1/2 in x 3-1/32 in
Range (In.)
0.0015 to 0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172A
Zoro #
G1360791
UPC #
049659506495
Country of Origin
China

Dimensions

Size of Leaves
1/2 in x 3-1/32 in
Blade Length
3 1/32 in
Blade Width
1/2 in
Dimension Type
Inch
Thickness Range
0.0015 in to 0.015 in
Minimum Thickness - Inch
0.0015 in
Maximum Thickness - Inch
0.015 in

Details

Includes
0.0015, 0.002, 0.003, 0.004, 0.006, 0.008, 0.010, 0.012, 0.015 in
Item
Feeler Gauge Set
Number of Leaves
9
Construction
Tempered Steel
Range (In.)
0.0015 to 0.015
Leaves
Straight
Long Form Calibration Certificate
No
Locking Device
Yes
Blade Material
Steel
Markings
Inch
Non-Magnetic
No
Blade Style
Short Blade
Number of Feeler Blades
9
Finish
Uncoated
Non-Marring
No
Included Blades
0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.006 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in
Color
Silver
Application
Automotive; Aviation; Diesel; Farm Equipment Manufacture; Service; Fixture; Gage; Experimental Work; Adjusting Tappets; Spark Plugs; Distributor Points; Checking Bearing Clearances; Fitting Pistons; Rings; Pins; Gaging Narrow Slots
Tolerance
+/-0.00025 in
Set Inches Measured - Maximum
0.015 in
Set Inches Measured - Minimum
0.0015 in

Description

This Starrett 172A Thickness Gage is an accurate and reliable tool for measuring the thickness of a wide range of materials. The feeler gauge set has straight leaves with markings in inches. This gage can measure between 0.0015 in and 0.015 in, making it suitable for a variety of applications such as measuring metal sheet, brass, wire and more. Its tempered steel blades are designed to be long lasting and resistant to rusting and bending. The included blades vary from 0.0015 in to 0.015 in, allowing you to easily select the most appropriate blade for your needs without having to switch between sets or instruments. When it comes to accuracy, reliability and ease of use, there's no better choice than this Starrett 172A Thickness Gage Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.