Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thickness Gage, Straight, 0.05-1.0mm

  • Mfr # 66MA

  • Zoro # G2164556


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Leaves
Straight
Long Form Calibration Certificate
No
Includes
0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.0mm
Range (In.)
0.05 to 1.0 mm
Number of Leaves
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66MA
Zoro #
G2164556
UPC #
049659559743
Country of Origin
China

Dimensions

Size of Leaves
1/2 in x 3-1/32 in
Thickness Range
0.05 mm to 1 mm
Dimension Type
Metric
Blade Length
77 mm
Blade Width
1/2 in
Minimum Thickness - mm
0.05 mm
Maximum Thickness - mm
1 mm

Details

Leaves
Straight
Long Form Calibration Certificate
No
Includes
0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.0mm
Item
Feeler Gauge Set
Range (In.)
0.05 to 1.0 mm
Number of Leaves
20
Range (mm)
0.05 to 1.0
Construction
Tempered Steel
Locking Device
Yes
Color
Silver
Number of Feeler Blades
20
Non-Magnetic
No
Finish
Uncoated
Blade Style
Short Blade
Non-Marring
No
Included Blades
0.05 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.65 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.85 mm, 0.9 mm, 0.95 mm, 1 mm
Application
Automotive; Aviation; Diesel; Farm Equipment Manufacture; Service; Fixture; Gage; Experimental Work; Adjusting Tappets; Spark Plugs; Distributor Points; Checking Bearing Clearances; Fitting Pistons; Rings; Pins; Gaging Narrow Slots
Markings
Metric
Blade Material
Steel
Tolerance
+/-0.004 mm
Set Millimeters Measured - Minimum
0.05 mm
Set Millimeters Measured - Maximum
1 mm

Description

Feeler Gauge Set, Finish Uncoated, Blade Length 77 mm, Blade Material Steel, Blade Style Short Blade, Dimension Type Metric, Included Certification Not Applicable, Maximum Thickness - mm 1 mm, Minimum Thickness - mm 0.05 mm, Non-Marring No, Number of Feeler Blades 20, Thickness Range 0.05 mm to 1 mm, Tolerance +/-0.004 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.