Zoro Homepage

Tool and Instrument Oil, 4 Fl Oz

  • Mfr # 1620

  • Zoro # G1429811


product price: $17.99
/ea

Key Features

Min. Operating Temp.
32 Degrees F
Standards
FDA 40 CFR 723.50
Application
Protection and Lubrication of Measuring Tools
SAE Grade
Not Specified
Specific Gravity
0.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620
Zoro #
G1429811
UPC #
049659532166
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
Machine Oil
Min. Operating Temp.
32 Degrees F
Standards
FDA 40 CFR 723.50
Application
Protection and Lubrication of Measuring Tools
SAE Grade
Not Specified
Specific Gravity
0.89
Base Oil
Mineral
Item - Machine Oils
Machine Oil
Color
Yellow
Lubricant NSF Rating
Not Rated
Timken OK Load
Not Specified
Flash Point
400 Degrees F
Container Type
Bottle
Container Style
Drip Bottle
Max. Operating Temp.
120 Degrees F
NSF Rating
Not Rated
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
120 Degrees F
Minimum Operating Temperature
32 Degrees F
Series
1620 Tool and Instrument Oil
Product Type
Machine Oil

Description

When you are looking for a precision oil, this Starrett 4 oz Machine Oil is the one to choose. It is an ideal lubricant and protection for measuring tools. The machine oil is formulated with mineral base oils that offer excellent lubrication qualities. It has a specific gravity of 0.89 at 20 degrees C, which means it is lighter than water at room temperature. With a flash point of 400 degrees F and a maximum operating temperature of 120 degrees F, this machine oil can withstand high temperatures without breaking down or evaporating too quickly. The yellow drip bottle comes with an easy pour spout that makes application simple and clean. This Starrett 4 oz Machine Oil will give your precision measuring instruments the care they need to stay in top condition for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.