Top Lift Lever Assembly
Mfr # PT99543
Zoro # G1591937
product price: $54.35
/eaKey Features
For Use With
Starrett 2900 Series Digital Indicators
Compatible with Manufacturer Model No.
All 2900 Series English Electronic Indicators
Size
0.25 in x 3 in
Product Type
Dial Indicator Lever Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT99543
Zoro #
G1591937
UPC #
049659000047
Country of Origin
United States
Dimensions
Size
0.25 in x 3 in
Details
Item
Dial Indicator Lever Assembly
For Use With
Starrett 2900 Series Digital Indicators
Compatible with Manufacturer Model No.
All 2900 Series English Electronic Indicators
Product Type
Dial Indicator Lever Assembly
Description
Dial Indicator Lever Assembly, Compatible with Brand and Series Starrett 2900 Series Electronic Indicators, Compatible with Manufacturer Model No. All 2900 Series English Electronic Indicators, For Use With Starrett 2900 Series Digital Indicators, Size 0.25 in x 3 in, Compatible With Grainger Part No 53VD82, 53VD83, 53VD91, 53VD92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.