Zoro Homepage

Universal Indicator Attachment, 18 In

  • Mfr # 671

  • Zoro # G3603241


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dial Indicators
Features
18 in (3mm) Range, 2 Interchangable Arms: (1) Straight, (1) Right Angle
Construction
Steel
Finish
Polished
Compatible with AGD Number
1, 2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671
Zoro #
G3603241
UPC #
049659528862
Country of Origin
United States

Dimensions

For Indicator Stem Size
3/8 in
Size
2 in x 1 in x 2 in

Details

Item
Universal Indicator Attachment
For Use With
Dial Indicators
Features
18 in (3mm) Range, 2 Interchangable Arms: (1) Straight, (1) Right Angle
Construction
Steel
Finish
Polished
Compatible with AGD Number
1, 2, 3, 4
Includes Fine Adjustment
Yes
Compatible with Manufacturer Model No.
Starrett 81; Starrett 25; Starrett 655; Starrett 656; Starrett 2700; Starrett 2900; Starrett 3900
Material
Steel
Product Type
Universal Indicator Attachment

Description

When you need to attach your indicator, the Starrett 671 Universal Indicator Attachment is a useful tool. It can be used with several models of indicators, and its interchangeable arms allow for flexibility. The universal indicator attachment comes complete with two interchangeable one straight and one right angle. It has a total length of 18 in., allowing it to accommodate most indicators. With an outer diameter of 2 in., this base has a width of 1 in.. This polished steel base is compatible with Starrett 81; Starrett 25; Starrett 655; Starrett 656; Starrett 2700; Starrett 2900; and Starrett 3900 models. If you are looking for an accessory that will give your indicator versatility, the STARRETT 671 Universal Indicator Attachment is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.