Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Snug, 1/4, 5/16, 3/8 In

  • Mfr # 58S

  • Zoro # G4780623


product price: $57.55
/ea

Key Features

Features
1/4, 3/32 to 1/4 in dia Gripping Holes, 3/8 in Spindle Hole dia, 5/16
For Use With
Dial Indicators
For Indicator Stem Size
1/4 in, 3/8 in, 5/16 in
Compatible with AGD Number
1, 2, 3, 4
Size
2 in x 1 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58S
Zoro #
G4780623
UPC #
049659566130
Country of Origin
United States

Dimensions

For Indicator Stem Size
1/4 in, 3/8 in, 5/16 in
Size
2 in x 1 in x 2 in

Details

Item
Universal Snug
Features
1/4, 3/32 to 1/4 in dia Gripping Holes, 3/8 in Spindle Hole dia, 5/16
For Use With
Dial Indicators
Compatible with AGD Number
1, 2, 3, 4
Compatible with Manufacturer Model No.
Starrett 81; Starrett 25; Starrett 655; Starrett 656; Starrett 2700; Starrett 2900; Starrett 3902
Includes Fine Adjustment
Yes
Product Type
Universal Snug

Description

Universal Snug, Compatible with Brand and Series Starrett 58 Series, For Indicator Stem Size 1/4 in, 3/8 in, 5/16 in, For Use With Dial Indicators, Size 2 in x 1 in x 2 in, Compatible with AGD Number 1, 2, 3, 4, Includes Fine Adjustment Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.