USB Output Cable
Mfr # 2900SCU
Zoro # G1603703
product price: $372.99
/ea
Free Shipping & Returns
Key Features
For Use With
Digital Indicators
Cable Length
6 ft
Compatible Software Package
Starrett Software Wedge
For Instrument manufacturer Model Number
7612
Requires Additional Software
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2900SCU
Zoro #
G1603703
UPC #
049659687125
Country of Origin
United States
Dimensions
Cable Length
6 ft
Details
Item
SmartCable USB
For Use With
Digital Indicators
Compatible Software Package
Starrett Software Wedge
For Instrument manufacturer Model Number
7612
Requires Additional Software
No
Brand and Series
Starrett SmartCable(TM)
Compatible Output Devices
Computer with USB Port
Output End Connection Type
USB 2.0
Instrument Connection Type
RS232
Product Type
SmartCable USB
Description
SmartCable USB, Brand and Series Starrett SmartCable(TM), Cable Length 6 ft, For Instrument manufacturer Model Number 7612, For Use With Digital Indicators, Instrument Connection Type RS232, Output End Connection Type USB 2.0, Compatible Software Package Starrett Software Wedge, Requires Additional Software No, Compatible Output Devices Computer with USB Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.