Zoro Homepage

V-Block/Clamp Set, 1 Ea,

  • Mfr # 567

  • Zoro # G2406153


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Layout and Holding Stock During Light Duty Milling/Drilling/Grinding Operations.
Includes
Clamp, V-Block
Width (In.)
1 7/8 in
Capacity (In.)
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567
Zoro #
G2406153
UPC #
049659525885
Country of Origin
United States

Dimensions

Width (In.)
1 7/8 in
Length (In.)
3 1/2 in
Height (In.)
1 7/8 in
Size (In.)
3 1/2 in x 1 7/8 in x 1 7/8 in
Size (mm)
35.00 mm x 48.00 mm x 48.00 mm
Height - Inch
1 7/8 in
Size - mm
35.00 mm x 48.00 mm x 48.00 mm
Width - Inch
1 7/8 in
Length - mm
35 mm
Length - Inch
3 1/2 in
Height - mm
48 mm
Size - Inch
3 1/2 in x 1 7/8 in x 1 7/8 in
Width - mm
48 mm

Details

Item
V-Block and Clamp Set
Material
Steel
Application
Layout and Holding Stock During Light Duty Milling/Drilling/Grinding Operations.
Includes
Clamp, V-Block
Capacity (In.)
1 5/16 in
Grade
ASME
Holes
6
Shape
Rectangular
Product Type
V-Block and Clamp
V Angle
90 Degrees
Clamp Included
Yes
V-Block Style
Set
Magnetic
Yes

Description

Item V-Block and Clamp Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.