Zoro Homepage

V-Block/Clamp Set, 2 Ea, 1 In Cap

  • Mfr # 278

  • Zoro # G2250087


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Layout and Holding Stock During Light Duty Milling/Drilling/Grinding Operations.
Includes
(2) Clamps, (2) V-Blocks
Length (In.)
1 5/8 in
Grade
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278
Zoro #
G2250087
UPC #
049659513127
Country of Origin
United States

Dimensions

Length (In.)
1 5/8 in
Width (In.)
1 1/4 in
Height (In.)
1 1/4 in
Size (In.)
1 5/8 in x 1 1/4 in
Size - mm
32 mm x 40 mm x 32mm
Height - mm
32 mm
Length - Inch
1 5/8 in
Length - mm
40 mm
Width - mm
1.25 in
Size - Inch
1 5/8 in x 1 1/4 in
Height - Inch
1 1/4 in
Width - Inch
1 1/4 in

Details

Item
V-Blocks and Clamp Set
Material
Steel
Application
Layout and Holding Stock During Light Duty Milling/Drilling/Grinding Operations.
Includes
(2) Clamps, (2) V-Blocks
Grade
ASME
Capacity (In.)
1 in
Holes
2
Shape
Rectangular
Product Type
V-Block and Clamp
Clamp Included
Yes
V-Block Style
Set
Magnetic
Yes

Description

Item V-Blocks and Clamp Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.