Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Blocks, Matched Pair w/Clamps, 2 In

  • Mfr # 568C

  • Zoro # G0491355


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
For Work Holding and Fixturing
Includes
Complete set with 2 V-Blocks and 2 clamps(matched pair)
Height (In.)
2 in
Capacity (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568C
Zoro #
G0491355
UPC #
049659525922
Country of Origin
United States

Dimensions

Height (In.)
2 in
Width (In.)
3 in
Length (In.)
2 1/2 in
Size (mm)
63.00 mm x 75.00 mm x 50.00 mm
Size (In.)
2 1/2 in x 3 in x 2 in
Length - mm
63 mm
Length - Inch
2 1/2 in
Size - mm
63.00 mm x 75.00 mm x 50.00 mm
Height - mm
50 mm
Height - Inch
2 in
Width - Inch
3 in
Width - mm
75 mm
Size - Inch
2 1/2 in x 3 in x 2 in

Details

Item
V-Blocks and Clamp Set
Material
Steel
Application
For Work Holding and Fixturing
Includes
Complete set with 2 V-Blocks and 2 clamps(matched pair)
Capacity (In.)
2 in
Accuracy (In.)
+/-0.0002
Grade
ASME
Holes
1
Shape
V Block
Product Type
V-Block and Clamp
Clamp Included
Yes
Magnetic
Yes
V-Block Style
Pair

Description

Item V-Blocks and Clamp Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.