Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper w/Case, 12 In/300mm

  • Mfr # 125MEA-12/300

  • Zoro # G3273033


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Graduations (In.)
0.002
Jaw Depth (In.)
1.50
Material
Hardened Stainless Steel
Graduations (mm)
0.02
Measures
Outside, Inside, Depth and Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125MEA-12/300
Zoro #
G3273033
UPC #
049659618860
Country of Origin
China

Dimensions

Jaw Depth (In.)
1.50
Jaw Depth
1 1/2 in
Measures Outside Dimension
Yes
Measures Depth
Yes
Dimension Type
Inch/Metric
Measures Inside Dimension
Yes

Details

Item
4-Way Vernier Caliper
Range (In.)
0 to 12
Graduations (In.)
0.002
Material
Hardened Stainless Steel
Graduations (mm)
0.02
Measures
Outside, Inside, Depth and Step
Finish
Satin Chrome
Range (mm)
0 to 300
Accuracy Rating
+/-0.001 in /0.03mm
Includes
Fitted Case
Minimum Measurement - Fractional Inch
0 in
Measurements
4-Way
Jaw Actuation Type
Slide
Range
0 in to 12 in, 0 mm to 300 mm
Case Type
Plastic
Long Form Calibration Certificate
No
Caliper Material
Stainless Steel
Maximum Measurement - Fractional Inch
12 in
Jaw Shape
Standard Jaw
Operation Type
Mechanical
Maximum Measurement - Decimal Inch
12 in
Accuracy
+/- 0.001 in, +/- 0.0015 in
Measures Step
Yes
Graduations
0.02 mm
Minimum Measurement - mm
0 mm
Minimum Measurement - Decimal Inch
0 in
Maximum Measurement - mm
300 mm
Graduations - Lower Scale
0.001 in
Graduations - Upper Scale
0.02 mm
With Locking Nut
Yes
Measurement Type
Depth, Inside, Outside, Step
Case Included
Yes
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Millimeters Measured - Maximum
300 mm

Description

If you're looking for a highly accurate 4-way vernier caliper, the Starrett 125MEA-12/300 Vernier Caliper is what you need. This vernier caliper has a range of 0 in to 12 in and 0 mm to 300 mm. The accuracy of this stainless steel tool is +/-0.001 in and +/-0.0015 in. It has a hardened stainless steel construction that makes it both durable and corrosion resistant. Measuring from outside, inside, depth and step depths, this caliper comes with an all metal carrying case. If you want an easy to use 4 way vernier caliper that provides accurate measurements every time, then the Starrett 125MEA-12/300 Vernier Caliper is your best option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.