Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vernier Caliper w/Case, 6 In/150mm

  • Mfr # 125MEA-6/150

  • Zoro # G3268867


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Graduations (In.)
0.002
Jaw Depth (In.)
1.50
Material
Hardened Stainless Steel
Graduations (mm)
0.02
Accuracy Rating
+/-0.001 in /0.03mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125MEA-6/150
Zoro #
G3268867
UPC #
049659616606
Country of Origin
China

Dimensions

Jaw Depth (In.)
1.50
Measures Depth
Yes
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Jaw Depth
1 1/2 in
Measures Inside Dimension
Yes

Details

Item
4-Way Vernier Caliper
Range (In.)
0 to 6
Graduations (In.)
0.002
Material
Hardened Stainless Steel
Graduations (mm)
0.02
Accuracy Rating
+/-0.001 in /0.03mm
Finish
Satin Chrome
Range (mm)
0 to 150
Measures
Outside, Inside, Depth and Step
Includes
Fitted Case
Jaw Actuation Type
Slide
Graduations - Lower Scale
0.001 in
Graduations
0.02 mm
Range
0 in to 6 in, 0 mm to 150 mm
Jaw Shape
Standard Jaw
Measurements
4-Way
Graduations - Upper Scale
0.02 mm
Maximum Measurement - Decimal Inch
6 in
Measures Step
Yes
Caliper Material
Stainless Steel
Accuracy
+/- 0.001 in, +/- 0.0015 in
With Locking Nut
Yes
Operation Type
Mechanical
Long Form Calibration Certificate
No
Minimum Measurement - mm
0 mm
Minimum Measurement - Fractional Inch
0 in
Maximum Measurement - Fractional Inch
6 in
Minimum Measurement - Decimal Inch
0 in
Case Type
Plastic
Maximum Measurement - mm
150 mm
Case Included
Yes
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Maximum
150 mm
Inches Measured - Maximum
6 in

Description

The Starrett 125MEA-6/150 Vernier Caliper is a four-way measuring device that allows you to get accurate measurements in the most difficult areas. The 4-way vernier caliper has a total length of 7 1/2 in., and comes with a sturdy case for easy storage. It features graduations on its lower scale of 0.001 in., and can measure up to 6 in. or 150 mm. With hardened stainless steel construction, this measuring device is not only durable but also corrosion resistant. You can use it to take accurate measurements on outside, inside, depth and step dimensions. This versatile Starrett 125MEA Vernier Caliper will definitely be an asset when it comes to getting precise measurements for your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.