Zoro Homepage

Wireless Digital Blade Micrometer

  • Mfr # W786.1P-2

  • Zoro # G501860223


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Spindle
Blade
Lock Nut Type
Lever
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W786.1P-2
Zoro #
G501860223
UPC #
049659606010
Country of Origin
United States

Dimensions

Anvil Size
0.030 in
Dimension Type
Inch/Metric
Spindle Diameter
0.030 in
Spindle Diameter1
0.030 in

Details

Item
Wireless Digital Blade Micrometer
Resolution
0.00005 in
Range
1 in to 2 in, 25.4 to 51 mm
Spindle
Blade
Lock Nut Type
Lever
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
IP Rating
IP67
Anvil Material
Steel
SPC Output
No
Data Output Type
Wireless
Includes Battery
Yes
Display Type
LCD
Accuracy
+/-0.0001 in, +/-0.002 mm
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Operation Type
Digital
Minimum Measurement - Inch
1 in
Minimum Measurement - mm
25.4 mm
Anvil Shape
Blade
Maximum Measurement - mm
51 mm
Maximum Measurement - Inch
2 in
Thimble Type
Speeder
Millimeters Measured - Minimum
25.4 mm
Inches Measured - Minimum
1 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
51 mm
Included Certification
Certificate of Inspection
Inches Measured - Maximum
2 in

Description

Wireless Digital Blade Micrometer, Range 1 in to 2 in, 25.4 to 51 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Speeder, Anvil Material Steel, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.