Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Digital Blade Micrometer

  • Mfr # W786.1P-5

  • Zoro # G201863296


product price: $1,543.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Spindle
Blade
Lock Nut Type
Lever
SPC Output
No
Rotating Spindle (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W786.1P-5
Zoro #
G201863296
UPC #
049659606027
Country of Origin
United States

Dimensions

Anvil Size
0.030 in
Spindle Diameter
0.030 in
Dimension Type
Inch/Metric
Spindle Diameter1
0.030 in

Details

Item
Wireless Digital Blade Micrometer
Resolution
0.00005 in
Range
101 mm to 127 mm, 4 in to 5 in
Spindle
Blade
Lock Nut Type
Lever
SPC Output
No
Rotating Spindle (Yes/No)
Yes
IP Rating
IP67
Anvil Material
Steel
Long Form Calibration Certificate
No
Spindle Material
Steel
Data Output Type
Wireless
Anvil Shape
Blade
Display Type
LCD
Maximum Measurement - mm
127 mm
Includes Battery
Yes
Operation Type
Digital
Thimble Type
Speeder
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Minimum Measurement - Inch
4 in
Minimum Measurement - mm
101 mm
Maximum Measurement - Inch
5 in
Accuracy
+/-0.0001 in, +/-0.002 mm
Inches Measured - Maximum
5 in
Millimeters Measured - Maximum
127 mm
Rotating Spindle
Yes
Millimeters Measured - Minimum
101 mm
Inches Measured - Minimum
4 in
Included Certification
Certificate of Inspection

Description

Wireless Digital Blade Micrometer, Range 101 mm to 127 mm, 4 in to 5 in, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Speeder, Anvil Material Steel, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.