Zoro Homepage

Wireless Digital Depth Micrometer

  • Mfr # W749.1BZ-6RL

  • Zoro # G801866123


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005 in/0.001 mm
Range
0 to 150 mm, 0 in to 6 in
Includes
Protective Case
Lock Nut Type
Lever
Base Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W749.1BZ-6RL
Zoro #
G801866123
UPC #
049659605914
Country of Origin
United States

Dimensions

Base Length
4 in
Rod Diameter
5/32 in
Dimension Type
Inch/Metric

Details

Item
Wireless Digital Depth Micrometer
Resolution
0.0005 in/0.001 mm
Range
0 to 150 mm, 0 in to 6 in
Includes
Protective Case
Lock Nut Type
Lever
Maximum Measurement - Inch
6 in
Thimble Type
Ratchet
Includes Battery
Yes
SPC Output
Yes
Minimum Measurement - Inch
0.0005 in
Case Included
Yes
Display Type
LCD
Case Type
Case
Functions
Data Hold, Data Output, Digital Read Out, Formulas, Inch/mm Conversion, Origin Set, Preset, Remote Display, Set Min/Max Levels, Zero Set
Number of Measuring Rods
6
Operation Type
Digital
Minimum Measurement - mm
0.001 mm
IP Rating
IP54
Data Output Type
Bluetooth
Maximum Measurement - mm
150 mm
Base Style
Full
Number of Gauges
1
Accuracy
+/- 0.0001 in
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0.0005 in
Inches Measured - Maximum
6 in
Millimeters Measured - Minimum
0.001 mm

Description

Wireless Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 150 mm, 0 in to 6 in, Resolution 0.0005 in/0.001 mm, Base Length 4 in, Number of Measuring Rods 6, IP Rating IP54, Number of Gauges 1, Lock Nut Type Lever, Includes Protective Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.