Zoro Homepage

Wireless Digital Micrometer Head

  • Mfr # W762.1XFL-2

  • Zoro # G101860210


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005 in/0.001 mm
Features
Auto Off After 20 min of Non-Use, Spindle Lock
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W762.1XFL-2
Zoro #
G101860210
UPC #
049659605969
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
.250"
Spindle Diameter1
.250"

Details

Item
Wireless Digital Micrometer Head
Resolution
0.0005 in/0.001 mm
Range
0 in to 2 in, 0 to 50 mm
Features
Auto Off After 20 min of Non-Use, Spindle Lock
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Rotating Spindle (Yes/No)
Yes
Spindle Material
Carbide
SPC Output
No
IP Rating
IP54
Accuracy
+/-0.0001 in, +/-0.002 mm
Scale Finish
Satin Chrome
Minimum Measurement - Inch
0.0005 in
Maximum Measurement - mm
50 mm
Spindle Shape
Flat
Functions
Data Hold, Data Output, Digital Read Out, Formulas, Inch/mm Conversion, Origin Set, Preset, Remote Display, Set Min/Max Levels, Zero Set
Display Type
LCD
Maximum Measurement - Inch
2 in
Data Output Type
Wireless
Thimble Type
Friction
Minimum Measurement - mm
0.001 mm
Includes Battery
Yes
Operation Type
Digital
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
50 mm
Rotating Spindle
Yes
Inches Measured - Maximum
2 in
Millimeters Measured - Minimum
0.001 mm
Graduations
0.00005 in
Inches Measured - Minimum
0.0005 in

Description

Wireless Digital Micrometer Head, Range 0 in to 2 in, 0 to 50 mm, Resolution 0.0005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP54, SPC Output No, Data Output Type Wireless, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Friction, Display Type LCD, Features Auto Off After 20 min of Non-Use, Spindle Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.