Zoro Homepage

Wireless Digital Micrometer

  • Mfr # W733.1MEXFL-25

  • Zoro # G601863292


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Includes
Plastic Case
Lock Nut Type
Lever
SPC Output
No
Rotating Spindle (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W733.1MEXFL-25
Zoro #
G601863292
UPC #
049659605822
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Wireless Digital Micrometer
Resolution
0.00005 in/0.001 mm
Range
0 in to 1 in, 0 mm to 25 mm
Includes
Plastic Case
Lock Nut Type
Lever
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
Anvil Material
Carbide
IP Rating
IP67
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Display Type
LCD
Minimum Measurement - Inch
0.00005 in
Anvil Shape
Flat Carbide Tipped
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Data Output Type
Wireless
Case Included
Yes
Thimble Type
Friction
Coolant Resistant
Yes
Includes Battery
Yes
Maximum Measurement - Inch
1 in
Case Type
Case
Minimum Measurement - mm
0.001 mm
Maximum Measurement - mm
25 mm
Spindle Shape
Flat
Operation Type
Digital
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
25 mm
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
0.001 mm
Inches Measured - Minimum
1/20000 in
Frame Material
Steel
Rotating Spindle
Yes

Description

Wireless Digital Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Display Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.