Zoro Homepage

Wireless Digital Micrometer

  • Mfr # W733.1MEXFLZ-100

  • Zoro # G201860134


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Includes
Plastic Case
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W733.1MEXFLZ-100
Zoro #
G201860134
UPC #
049659605815
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Wireless Digital Micrometer
Resolution
0.00005 in/0.001 mm
Range
3 in to 4 in, 75 to 100 mm
Includes
Plastic Case
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
IP Rating
IP67
SPC Output
No
Anvil Material
Carbide
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Thimble Type
Friction
Display Type
LCD
Coolant Resistant
Yes
Includes Battery
Yes
Minimum Measurement - mm
75 mm
Operation Type
Digital
Maximum Measurement - Inch
4 in
Case Included
Yes
Anvil Shape
Flat Carbide Tipped
Spindle Shape
Flat
Data Output Type
Wireless
Minimum Measurement - Inch
3 in
Case Type
Case
Maximum Measurement - mm
100 mm
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Included Certification
Certificate of Inspection
Rotating Spindle
Yes
Frame Material
Steel
Millimeters Measured - Minimum
75 mm
Inches Measured - Minimum
3 in
Millimeters Measured - Maximum
100 mm
Inches Measured - Maximum
4 in

Description

Wireless Digital Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Display Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.