Zoro Homepage

Wireless Digital Micrometer

  • Mfr # W733.1XFLZ-3

  • Zoro # G701860146


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Includes
Plastic Case
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W733.1XFLZ-3
Zoro #
G701860146
UPC #
049659605877
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Wireless Digital Micrometer
Resolution
0.00005 in/0.001 mm
Range
2 in to 3 in, 50.8 to 76 mm
Includes
Plastic Case
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
IP Rating
IP67
SPC Output
No
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Anvil Material
Carbide
Includes Battery
Yes
Display Type
LCD
Operation Type
Digital
Anvil Shape
Flat Carbide Tipped
Minimum Measurement - mm
50.8 mm
Spindle Shape
Flat
Thimble Type
Friction
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Maximum Measurement - mm
76 mm
Case Included
Yes
Data Output Type
Wireless
Minimum Measurement - Inch
2 in
Coolant Resistant
Yes
Maximum Measurement - Inch
3 in
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Case Type
Case
Included Certification
Certificate of Inspection
Millimeters Measured - Minimum
50.8 mm
Frame Material
Steel
Inches Measured - Minimum
2 in
Inches Measured - Maximum
3 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
76 mm

Description

Wireless Digital Micrometer, Range 2 in to 3 in, 50.8 to 76 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Display Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.