Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Digital Micrometer

  • Mfr # W733.1XFLZ-5

  • Zoro # G401860187


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Includes
Plastic Case
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W733.1XFLZ-5
Zoro #
G401860187
UPC #
049659605891
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Wireless Digital Micrometer
Resolution
0.00005 in/0.001 mm
Range
101 to 127 mm, 4 in to 5 in
Includes
Plastic Case
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
SPC Output
Yes
IP Rating
IP67
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Includes Battery
Yes
Coolant Resistant
No
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Case Type
Case
Maximum Measurement - mm
127 mm
Case Included
Yes
Operation Type
Digital
Spindle Shape
Flat
Thimble Type
Friction
Minimum Measurement - Inch
4 in
Minimum Measurement - mm
101 mm
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Data Output Type
Wireless
Maximum Measurement - Inch
5 in
Display Type
LCD
Anvil Shape
Flat Carbide Tipped
Included Certification
Certificate of Inspection
Inches Measured - Minimum
4 in
Millimeters Measured - Minimum
101 mm
Frame Material
Steel
Rotating Spindle
Yes
Inches Measured - Maximum
5 in
Millimeters Measured - Maximum
127 mm

Description

Wireless Digital Micrometer, Range 101 to 127 mm, 4 in to 5 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Display Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.