Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wshr, .213X.427X.154

  • Mfr # PT14927

  • Zoro # G616293350


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Accessory Type
Washer
Material
Stainless Steel
Compatible with Manufacturer Model Number
98-12, 98-18, 98-6, 98-8
Overall Height
1/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT14927
Zoro #
G616293350
UPC #
049659715378
Country of Origin
United States

Dimensions

Overall Height
1/4 in
Overall Width
1/2 in

Details

Item
Washer
Accessory Type
Washer
Material
Stainless Steel
Compatible with Manufacturer Model Number
98-12, 98-18, 98-6, 98-8
Number of Pieces
1
Color
Black

Description

Washer, Accessory Type Washer, Overall Height 1/4 in, Overall Width 1/2 in, Compatible with Grainger Part Number 26Z904, 2ZVL3, 2ZVL4, 2ZVL5, Material Stainless Steel, Color Black, Compatible with Manufacturer Model Number 98-12, 98-18, 98-6, 98-8, Features Not Applicable, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.