Zoro Homepage

9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard

  • Mfr # ZCM2500

  • Zoro # G6494546


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Width
5 3/8 in
Height
6 1/4 in
Length
9.8 in
Cut Style
Straight Guillotined Cut
Features
Ideal for Light Duty Cutting of Shrink Tubing and Sleeving; Automatic Material Feed and Cut; Photo-Electric Actuation of Cutter or Manual Feed; Fast and Accurate, Plus Eliminates Waste; Eliminates Operator Fatigue Caused by Squeezing of Hand Cutters; Digital Length Adjustment.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCM2500
Zoro #
G6494546
UPC #
-
Country of Origin
Japan

Dimensions

Width
5 3/8 in
Height
6 1/4 in
Length
9.8 in
Thickness
0.25 in
Max. Cutting Width
2 in
Cut Length
1.18 in to 39 in
Overall Width
5 3/8 in
Overall Height
6 1/4 in
Overall Depth
9 3/4 in
For Maximum Material Width
2 in
Cut Length - Maximum
39 ft

Details

Item
Non-Adhesive Cutter
Cut Style
Straight Guillotined Cut
Features
Ideal for Light Duty Cutting of Shrink Tubing and Sleeving; Automatic Material Feed and Cut; Photo-Electric Actuation of Cutter or Manual Feed; Fast and Accurate, Plus Eliminates Waste; Eliminates Operator Fatigue Caused by Squeezing of Hand Cutters; Digital Length Adjustment.
Voltage
117V AC
Weight
5.9 lb
Accuracy
+/-1mm
Feed Speed
5.4 in/sec
Includes
Cutter Safety Guard

Description

Non-Adhesive Cutter, Max. Cutting Width 2 in, Cut Length 1.18 in to 39 in, Thickness 0.25 in, Feed Speed 5.4 in/sec, Overall Depth 9 3/4 in, Overall Width 5 3/8 in, Overall Height 6 1/4 in, Cut Style Straight Guillotined Cut, Voltage 117V AC, Weight 5.9 lb, Includes Cutter Safety Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.