Battery Operated Tape Dispenser For 1inW Tape, 3 Preset Lengths

  • Mfr # ZCM0800

  • Zoro # G908425223


product price:  $267.53
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZCM0800
Zoro #
G908425223
UPC #
-
Country of Origin
China

Description

The start international zcm0800 battery operated tape dispenser automatically advances almost any thin film tapes up to 1 25mm wide. Originally introduced by start international, the zcm0800 is an ideal entry level tape dispenser for low to medium volume production lines. Quickly and easily dispense tapes using one of the pre-programmed length settings of 1.18 30mm, 1.77 45mm, or 3.54 90mm. Three d-size batteries are required for power not included. features: ideal entry level tape dispenser for low to medium production with thin film tape automatically advances tape, manual cut dispense tape from 1/4 6mm to 1 25mm in width 3 fixed lengths of 1.18 30mm, 1.77 45mm, 3.54 90mm outside roll diameter up to 5.3 135mm three d-size batteries required for power not included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.