Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Holder, 3 in, PK2

  • Mfr # OTS-012-01

  • Zoro # G3823141


product price: $1.99
/pk 2, $1.00/ea
Sold in multiples of 20 for $39.80

Key Features

For Use With
LD6000, LD8000, LDX6000, LDX8000
Overall Length
3 in
Product Type
Core Holder
For Max. Roll Dia.
3 in
Compatible Manufacturer Part Number
LD6000, LD8000, LDX6000, LDX8000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTS-012-01
Zoro #
G3823141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
For Max. Roll Dia.
3 in

Details

Item
Core Holder
For Use With
LD6000, LD8000, LDX6000, LDX8000
Product Type
Core Holder
Compatible Manufacturer Part Number
LD6000, LD8000, LDX6000, LDX8000

Description

Tape/Label Roll Core Holders,3",Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.