Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Label Dispenser, 10-7/8"L

  • Mfr # LD6050

  • Zoro # G8476255


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Overall Length
10 13/16 in
Color
Black
Overall Depth
10 13/16 in
Width
10-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD6050
Zoro #
G8476255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 13/16 in
Overall Depth
10 13/16 in
Width
10-7/8"
Overall Height
14 1/2 in
For Max. Label Width
4 3/4 in
For Max. Roll Dia.
12 in
Max. Label Width
4-3/4"
Min. Label Length
1/2"
Max. Label Length
6" (152mm)
Length
10-7/8"
Height
14 1/2 in
Min. Label Width
1/4"
Core Dia.
1" and 3"
For Min. Label Width
1/4 in
For Maximum Tape Roll Diameter
12 in

Details

Item
Electric Label Dispenser
Material
Anodized Aluminum
Color
Black
For Use With
LD-COUNTER, LR4500, TDSTAND03, TDSTAND08
Voltage
110/115V AC, 2.5A 60Hz
Feed Speed
3.3 in/sec
Includes
3 in Core Holder, Lock Rod, Material Guide, Power Cord
Label Dispenser Style
Electric
Product Type
Automatic Labels Dispenser

Description

Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 14 1/2 in, Overall Length 10 13/16 in, Overall Depth 10 13/16 in, For Max. Label Width 4 3/4 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 3.3 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.