Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8"

  • Mfr # LDX8100

  • Zoro # G0285909


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Overall Length
14 7/16 in
Color
Black
Overall Depth
14 15/16 in
Width
14-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDX8100
Zoro #
G0285909
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 7/16 in
Overall Depth
14 15/16 in
Width
14-15/16"
Overall Height
10 7/16 in
For Max. Label Width
8 in
For Max. Roll Dia.
12 in
Core Dia.
1" and 3"
Height
10 7/16 in
Min. Label Width
1/4"
Length
14-7/16"
Max. Label Width
8"
Max. Label Length
12" (305mm)
Min. Label Length
1/2"
For Min. Label Width
1/4 in
For Maximum Tape Roll Diameter
12 in

Details

Item
Electric Label Dispenser
Material
Anodized Aluminum
Color
Black
Feed Speed
7.8 in/sec
Includes
3 in Core Holder, Lock Rod, Material Guide, Power Cord
For Use With
Long and Wide Labels
Voltage
110/115V AC, 2.5A 60Hz
Label Dispenser Style
Electric
Compatible Product Type
Labels
Product Type
Automatic Wide Labels Dispenser

Description

Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 10 7/16 in, Overall Length 14 7/16 in, Overall Depth 14 15/16 in, For Max. Label Width 8 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 7.8 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.